Motion
3535 1 3/8
Taper Lock Bushing - 3535 Series, 1.3750 in Bore, 5/16 x 5/32 in Keyway, CAST IRON Material
MI ITEM #00224062
MFR #3535 1 3/8
Price$210.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 3535 Series, 1.3750 in Bore, 5/16 x 5/32 in Keyway, CAST IRON Material
MI ITEM #00224062
MFR #3535 1 3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$210.41/each

Specifications

Dimensions

  • Barrel Diameter Large End
    5 in
  • Barrel Length
    3.5 in
  • Bolt Circle Diameter
    4.83 in
  • Bore Diameter  
    1.3750 in
  • Bushing Size
    3535
  • Keyway Size
    5/16 x 5/32 in
  • Length Through Bore  
    3.5
  • Max Hub Outside Diameter
    6-1/2 in, 7 in, 7-3/4 in
  • Maximum Bore Diameter  
    3-15/16 in, 90 mm
  • Outside Diameter  
    5 in
  • Screw Length
    1-1/2 in
  • Screw Thread Size
    1/2-13 in
  • Stocked Finished Bore
    1.375 in
  • Storage Dimension Height
    3.875 in
  • Storage Dimension Length
    5.125 in
  • Storage Dimension Width
    5.125
  • Weight
    14.60 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3535 1 3/8
  • Material
    CAST IRON
  • Number Of Bolt Holes
    3
  • Product Brochure
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    1000 in
  • UPC_NO
    697950035789
  • Wrench Torque
    1000 in/lb

Overview

Mfr description
3535 1 3/8 BUSHING TB
  • Tapered non- flanged split bushings utilize screws to tighten on the shaft, providing excellent clamping force
  • Used on sprockets, sheaves and pulleys to increase clamping force over standard bored-to-size product that only utilizes a keyway and setscrew to lock onto the shaft
  • Their small size and the convenience and advantages of tapered construction make them of great value on many devices for use on shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text