Motion
3535-1 7/8
Taper Lock Bushing - 3535 Series, 1-7/8 in Bore
MI ITEM #00224130
MFR #3535-1 7/8
Price$280.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 3535 Series, 1-7/8 in Bore
MI ITEM #00224130
MFR #3535-1 7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$280.63/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/8 in
  • Bushing Size
    3535
  • Length Through Bore  
    3.5000 in

Details

  • Bore Type
    Finished Bore

Overview

Mfr description
3535-1 7/8 BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text