Motion
3535 2-3/16

TSUBAKI (UST)
3535 2-3/16

Taper Lock Bushing - 3535 Series, 2-3/16 in Bore, 1/2 x 1/4 in Keyway
MI ITEM #00224193
MFR #3535 2-3/16
Price$234.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
3535 2-3/16

Taper Lock Bushing - 3535 Series, 2-3/16 in Bore, 1/2 x 1/4 in Keyway
MI ITEM #00224193
MFR #3535 2-3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$234.70/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Bushing Size
    3535
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    3.5000 in
  • Weight
    11.00 lbs

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    097039390110
  • Wrench Torque
    1000 in/lb

Overview

Mfr description
3535 2-3/16 BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text