Motion
3535 2.1/2

GATES RUBBER CO
3535 2.1/2

Taper Lock Bushing - 3535 Series, 2.5000 in Bore, 5/8 x 3/16 in Keyway, Cast Iron Material
Mi Item #00224239
MFR #3535 2.1/2
Price$346.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3535 2.1/2

Taper Lock Bushing - 3535 Series, 2.5000 in Bore, 5/8 x 3/16 in Keyway, Cast Iron Material
Mi Item #00224239
MFR #3535 2.1/2

Mfr description
3535 2-1/2 BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$346.48/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4.83 in
  • Bore Diameter  
    2.5000 in
  • Bushing Size
    3535
  • Keyway Size
    5/8 x 3/16 in
  • Length Through Bore  
    3-1/2 in
  • Maximum Bore Diameter  
    3-15/16 in, 90 mm
  • Outside Diameter  
    5 in
  • Stocked Finished Bore
    2-1/2 in
  • Weight
    11.51 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    78593208
  • Manufacturer Upc Number
    072053089271
  • Material
    Cast Iron
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    1000 in-lbs, 113 N-m
  • Torque Capacity
    44800 in
  • UPC_NO
    072053089271
  • Wrench Torque
    1000 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)