Motion
3535 2.11/16

GATES RUBBER CO
3535 2.11/16

Taper Lock Bushing - 3535 Series, 2.6875 in Bore, 5/8 x 5/16 in Keyway, Cast Iron Material
MI ITEM #00224265
MFR #3535 2.11/16
List Price$392.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3535 2.11/16

Taper Lock Bushing - 3535 Series, 2.6875 in Bore, 5/8 x 5/16 in Keyway, Cast Iron Material
MI ITEM #00224265
MFR #3535 2.11/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$392.82/each for your price

Overview

Mfr description
3535 2-11/16 BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
  • Includes cap screws

Specifications

  • Bushing Size
    3535
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    5/8 x 5/16 in
  • Outside Diameter
  • Length Through Bore
  • Material
    Cast Iron
  • Torque Capacity
    44800 in
  • Bolt Circle Diameter
    4.83 in
  • Manufacturer Catalog Number
    78593211
  • Manufacturer Upc Number
    072053089295
  • UPC_NO
    072053089295
  • Weight
    10.79 lbs
  • Wrench Torque
    1000 in/lb
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text