Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BU3535 BUSHING 2.7500 BORE 5/8 X 5/16 KW

Taper Lock Bushing - 3535 Series, 2-3/4 in Bore, 5/8 x 5/16 in Keyway, Cast Iron Material
MI ITEM #00224277
MFR #BU3535 BUSHING 2.7500 BORE 5/8 X 5/16 KW

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
BU3535 BUSHING 2.7500 BORE 5/8 X 5/16 KW

Specifications

  • Bushing Size
    3535
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    5/8 x 5/16 in
  • Length Through Bore
  • Material
    Cast Iron
  • Torque Capacity
    44800 in
  • Screw Torque
    1000 ft-lbs
  • Bolt Circle Diameter
    4.83 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    1/2-13 in
  • Screw Length
    1-1/2 in
  • UPC_NO
    782934030697
  • Weight
    10.40 lbs
  • Wrench Torque
    1000 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text