Motion
3535 2 3/4

TSUBAKI (UST)
3535 2 3/4

Taper Lock Bushing - 3535 Series, 2-3/4 in Bore
Mi Item #00224284
MFR #3535 2 3/4
Price$234.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
3535 2 3/4

Taper Lock Bushing - 3535 Series, 2-3/4 in Bore
Mi Item #00224284
MFR #3535 2 3/4

Mfr description
3535 2-3/4 TL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$234.70/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/4 in
  • Bushing Size
    3535
  • Length Through Bore  
    3.5000 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)