Motion
3535 2-7/8

TSUBAKI (UST)
3535 2-7/8

Taper Lock Bushing - 3535 Series, 2-7/8 in Bore, 3/4 x 3/8 in Keyway
MI ITEM #00224300
MFR #3535 2-7/8
List Price$225.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
3535 2-7/8

Taper Lock Bushing - 3535 Series, 2-7/8 in Bore, 3/4 x 3/8 in Keyway
MI ITEM #00224300
MFR #3535 2-7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$225.79/each for your price

Overview

Mfr description
3535-2 7/8 TL BUSH

Specifications

  • Bushing Size
    3535
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    3/4 x 3/8 in
  • Length Through Bore
  • UPC_NO
    097039382900
  • Weight
    13.20 lbs
  • Wrench Torque
    1000 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text