Motion
3535 X 2-15/16-KW  BUSHING

DODGE
3535 X 2-15/16-KW BUSHING

Taper Lock Bushing - 3535 Series, 2.9375 in Bore, 3/4 x 3/8 in Keyway, Sintered Steel Material
Mi Item #00224305
MFR #3535 X 2-15/16-KW BUSHING
Price$192.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3535 X 2-15/16-KW BUSHING

Taper Lock Bushing - 3535 Series, 2.9375 in Bore, 3/4 x 3/8 in Keyway, Sintered Steel Material
Mi Item #00224305
MFR #3535 X 2-15/16-KW BUSHING

Mfr description
3535 2-15/16 W/KW TL BUSHING 117228
  • Clean, compact design
  • An industry standard for more than 40 years
  • Easy-on, easy-off
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$192.43/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4.83 in
  • Bore Diameter  
    2.9375 in
  • Bushing Size
    3535
  • Keyway Size
    3/4 x 3/8 in
  • Length Through Bore  
    3-1/2 in
  • Max Hub Outside Diameter
    6-1/2 (Steel) in, 7 (Class 30 Gray Iron) in
  • Outside Diameter  
    5 in
  • Screw Length
    1-1/2 in
  • Screw Thread Size
    1/2 in
  • Weight
    9.75 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    3
  • Screw Torque
    1000 in
  • Torque Capacity
    44800 in
  • UPC_NO
    782475092932
  • Wrench Torque
    1000 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)