Motion
3535 2-15/16

TSUBAKI (UST)
3535 2-15/16

Taper Lock Bushing - 3535 Series, 2-15/16 in Bore, 3/4 x 3/8 in Keyway
MI ITEM #00224313
MFR #3535 2-15/16
Your Price$202.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
3535 2-15/16

Taper Lock Bushing - 3535 Series, 2-15/16 in Bore, 3/4 x 3/8 in Keyway
MI ITEM #00224313
MFR #3535 2-15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$202.76/each(List $225.79)

Overview

Mfr description
3535 2-15/16 BUSH W/KW

Specifications

  • Bushing Size
    3535
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    3/4 x 3/8 in
  • Length Through Bore
  • UPC_NO
    097039382917
  • Weight
    9.80 lbs
  • Wrench Torque
    1000 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text