Specifications
Dimensions
- Barrel Diameter4.8300 in
- Bore Diameter3 in
- Bushing Size3535
- Keyway Size3/4 x 3/8 in
- Length Through Bore3.5000 in
- Screw Length1.5000 in
- Weight9.66 lbs
Details
- Bore TypeFinished Bore
- Manufacturer Catalog Number3750940
- Manufacturer Product Page
- Manufacturer Upc Number662289618842
- Screw Torque1000 in
- Torque Capacity44800 in
- UPC_NO662289618842
- Wrench Torque1000 in/lb
Overview
Mfr description
3535 X 3" TAPER BORE BUSHING
- Key to Key Drive - Capscrews act as an external key
- 1 1/2"/ft Taper on Barrel - Since this is a non-self locking taper it provides ease of installation and removal of products from the shaft