Motion
3535 3
Taper Lock Bushing - 3535 Series, 3 in Bore, 3/4 x 3/8 in Keyway
MI ITEM #00224326
MFR #3535 3
Price$204.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 3535 Series, 3 in Bore, 3/4 x 3/8 in Keyway
MI ITEM #00224326
MFR #3535 3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$204.09/each

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Bushing Size
    3535
  • Keyway Size
    3/4 x 3/8 in
  • Length Through Bore  
    3.5000 in
  • Weight
    9.50 lbs

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    097039389589
  • Wrench Torque
    1000 in/lb

Overview

Mfr description
3535-3 TL BUSHING W/KW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text