Motion
3535X 3 3/8

BROWNING
3535X 3 3/8

Taper Lock Bushing - 3535 Series, 3-3/8 in Bore, 7/8 x 7/16 in Keyway
Mi Item #00224380
MFR #3535X 3 3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3535X 3 3/8

Taper Lock Bushing - 3535 Series, 3-3/8 in Bore, 7/8 x 7/16 in Keyway
Mi Item #00224380
MFR #3535X 3 3/8

Mfr description
3535 X 3-3/8 TAPER BORE BUSHING
  • Key to Key Drive - Capscrews act as an external key
  • 1 1/2"/ft Taper on Barrel - Since this is a non-self locking taper it provides ease of installation and removal of products from the shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Diameter
    4.8300 in
  • Bore Diameter  
    3-3/8 in
  • Bushing Size
    3535
  • Keyway Size
    7/8 x 7/16 in
  • Length Through Bore  
    3.5000 in
  • Screw Length
    1.5000 in
  • Weight
    8.66 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    3750999
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289618781
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    1000 in
  • Torque Capacity
    44800 in
  • UPC_NO
    662289618781
  • Wrench Torque
    1000 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)