Motion
3535 3-3/8

TSUBAKI (UST)
3535 3-3/8

Taper Lock Bushing - 3535 Series, 3-3/8 in Bore, 7/8 x 1/4 in Keyway
MI ITEM #00224391
MFR #3535 3-3/8
Your Price$196.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
3535 3-3/8

Taper Lock Bushing - 3535 Series, 3-3/8 in Bore, 7/8 x 1/4 in Keyway
MI ITEM #00224391
MFR #3535 3-3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$196.34/each(List $225.79)

Overview

Mfr description
3535 3-3/8 TL BUSHING

Specifications

  • Bushing Size
    3535
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    7/8 x 1/4 in
  • Length Through Bore
  • UPC_NO
    097039390059
  • Weight
    11.00 lbs
  • Wrench Torque
    1000 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text