Motion
4040 X 1-11/16-KW  BUSHING

DODGE
4040 X 1-11/16-KW BUSHING

Taper Lock Bushing - 4040 Series, 1.6875 in Bore, 3/8 x 3/16 in Keyway, Cast Iron Material
Mi Item #00224460
MFR #4040 X 1-11/16-KW BUSHING
Price$362.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4040 X 1-11/16-KW BUSHING

Taper Lock Bushing - 4040 Series, 1.6875 in Bore, 3/8 x 3/16 in Keyway, Cast Iron Material
Mi Item #00224460
MFR #4040 X 1-11/16-KW BUSHING

Mfr description
4040 1-11/16 W/KW TL BUSHING 117313
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$362.26/each

Specifications

Dimensions

  • Bore Diameter  
    1.6875 in
  • Bushing Size
    4040
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore  
    4.0000 in
  • Outside Diameter  
    8.5000 in
  • Screw Length
    1-3/4 in
  • Screw Thread Size
    5/8 in
  • Weight
    22.01 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    117313
  • Manufacturer Upc Number
    782475093137
  • Material
    Cast Iron
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    1700 in
  • Torque Capacity
    77300 in
  • UPC_NO
    782475093137
  • Wrench Torque
    1700 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)