Motion
4040X2

BROWNING
4040X2

Taper Lock Bushing - 4040 Series, 2 in Bore, 1/2 x 1/4 in Keyway
MI ITEM #00224506
MFR #4040X2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4040X2

Taper Lock Bushing - 4040 Series, 2 in Bore, 1/2 x 1/4 in Keyway
MI ITEM #00224506
MFR #4040X2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Diameter
    5.5400 in
  • Bore Diameter  
    2 in
  • Bushing Size
    4040
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    4.0000 in
  • Screw Length
    1.7500 in
  • Weight
    22.00 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    3751088
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289619337
  • Screw Torque
    1700 in
  • Torque Capacity
    77300 in
  • UPC_NO
    662289619337
  • Wrench Torque
    1700 in/lb

Overview

Mfr description
4040 X 2" TAPER BORE BUSHING
  • Key to Key Drive - Capscrews act as an external key
  • 1 1/2"/ft Taper on Barrel - Since this is a non-self locking taper it provides ease of installation and removal of products from the shaft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text