Motion
4040 X 2-7/16-KW  BUSHING

DODGE
4040 X 2-7/16-KW BUSHING

Taper Lock Bushing - 4040 Series, 2.4375 in Bore, 5/8 x 5/16 in Keyway, Sintered Steel Material
MI ITEM #00224575
MFR #4040 X 2-7/16-KW BUSHING
Price$261.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4040 X 2-7/16-KW BUSHING

Taper Lock Bushing - 4040 Series, 2.4375 in Bore, 5/8 x 5/16 in Keyway, Sintered Steel Material
MI ITEM #00224575
MFR #4040 X 2-7/16-KW BUSHING

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$261.51/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5.54 in
  • Bore Diameter  
    2.4375 in
  • Bushing Size
    4040
  • Keyway Size
    5/8 x 5/16 in
  • Length Through Bore  
    4 in
  • Max Hub Outside Diameter
    7-3/4 (Steel) in, 8-1/2 (Class 30 Gray Iron) in
  • Outside Diameter  
    5-3/4 in
  • Screw Length
    1-3/4 in
  • Screw Thread Size
    5/8 in
  • Weight
    19.30 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    3
  • Screw Torque
    1700 in
  • Torque Capacity
    77300 in
  • UPC_NO
    782475093229
  • Wrench Torque
    1700 in/lb

Overview

Mfr description
4040 2-7/16 W/KW TL BUSHING 117322
  • Clean, compact design
  • An industry standard for more than 40 years
  • Easy-on, easy-off
  • 8° taper grips tight, holds tight, runs true, no wobble
  • Flush mounting—no protruding parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text