Motion
4040 2.1/2

GATES RUBBER CO
4040 2.1/2

Taper Lock Bushing - 4040 Series, 2.5000 in Bore, 5/8 x 3/16 in Keyway, Cast Iron Material
MI ITEM #00224590
MFR #4040 2.1/2
List Price$639.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4040 2.1/2

Taper Lock Bushing - 4040 Series, 2.5000 in Bore, 5/8 x 3/16 in Keyway, Cast Iron Material
MI ITEM #00224590
MFR #4040 2.1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$639.58/each for your price

Overview

Mfr description
4040 2-1/2 BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
  • Includes cap screws

Specifications

  • Bushing Size
    4040
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    5/8 x 3/16 in
  • Outside Diameter
  • Length Through Bore
  • Material
    Cast Iron
  • Torque Capacity
    77300 in
  • Bolt Circle Diameter
    5.54 in
  • Manufacturer Catalog Number
    78594208
  • Manufacturer Upc Number
    072053553093
  • UPC_NO
    072053553093
  • Weight
    18.80 lbs
  • Wrench Torque
    1700 in/lb
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text