Specifications
Dimensions
- Barrel Diameter5.5400 in
- Bore Diameter2-5/8 in
- Bushing Size4040
- Keyway Size5/8 x 5/16 in
- Length Through Bore4.0000 in
- Screw Length1.7500 in
- Weight18.66 lbs
Details
- Bore TypeFinished Bore
- Manufacturer Catalog Number3751153
- Manufacturer Product Page
- Manufacturer Upc Number662289618989
- Product TypeTaper Locking Bushings
- Screw Torque1700 in
- Torque Capacity77300 in
- UPC_NO662289618989
- Wrench Torque1700 in/lb
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)