Motion
4040 X 2-5/8-KW  BUSHING

DODGE
4040 X 2-5/8-KW BUSHING

Taper Lock Bushing - 4040 Series, 2.6250 in Bore, 5/8 x 5/16 in Keyway, Sintered Steel Material
Mi Item #00224601
MFR #4040 X 2-5/8-KW BUSHING
Price$280.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4040 X 2-5/8-KW BUSHING

Taper Lock Bushing - 4040 Series, 2.6250 in Bore, 5/8 x 5/16 in Keyway, Sintered Steel Material
Mi Item #00224601
MFR #4040 X 2-5/8-KW BUSHING

Mfr description
4040 2-5/8 W/KW TL BUSHING 117324
  • Clean, compact design
  • An industry standard for more than 40 years
  • Easy-on, easy-off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$280.74/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5.54 in
  • Bore Diameter  
    2.6250 in
  • Bushing Size
    4040
  • Keyway Size
    5/8 x 5/16 in
  • Length Through Bore  
    4 in
  • Max Hub Outside Diameter
    7-3/4 (Steel) in, 8-1/2 (Class 30 Gray Iron) in
  • Outside Diameter  
    5-3/4 in
  • Screw Length
    1-3/4 in
  • Screw Thread Size
    5/8 in
  • Weight
    18.65 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    3
  • Screw Torque
    1700 in
  • Torque Capacity
    77300 in
  • UPC_NO
    782475093243
  • Wrench Torque
    1700 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)