Motion
4040 2.15/16

GATES RUBBER CO
4040 2.15/16

Taper Lock Bushing - 4040 Series, 2.9375 in Bore, 3/4 x 3/8 in Keyway, Cast Iron Material
MI ITEM #00224656
MFR #4040 2.15/16
Price$525.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4040 2.15/16

Taper Lock Bushing - 4040 Series, 2.9375 in Bore, 3/4 x 3/8 in Keyway, Cast Iron Material
MI ITEM #00224656
MFR #4040 2.15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$525.48/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5.54 in
  • Bore Diameter  
    2.9375 in
  • Bushing Size
    4040
  • Keyway Size
    3/4 x 3/8 in
  • Length Through Bore  
    4 in
  • Maximum Bore Diameter  
    4-7/16 in, 100 mm
  • Outside Diameter  
    5-3/4 in
  • Stocked Finished Bore
    2-15/16 in
  • Weight
    17.08 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    78594215
  • Manufacturer Upc Number
    072053089608
  • Material
    Cast Iron
  • Product Type
    Taper Locking Bushings
  • Torque Capacity
    77300 in
  • UPC_NO
    072053089608
  • Wrench Torque
    1700 in/lb

Overview

Mfr description
4040 2-15/16 BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
  • Includes cap screws

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text