Motion
4040 X 3-1/4-KW  BUSHING

DODGE
4040 X 3-1/4-KW BUSHING

Taper Lock Bushing - 4040 Series, 3.2500 in Bore, 3/4 x 3/8 in Keyway, Sintered Steel Material
Mi Item #00224705
MFR #4040 X 3-1/4-KW BUSHING
Price$289.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4040 X 3-1/4-KW BUSHING

Taper Lock Bushing - 4040 Series, 3.2500 in Bore, 3/4 x 3/8 in Keyway, Sintered Steel Material
Mi Item #00224705
MFR #4040 X 3-1/4-KW BUSHING

Mfr description
4040 3-1/4 W/KW TL BUSHING 117332
  • Clean, compact design
  • An industry standard for more than 40 years
  • Easy-on, easy-off
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$289.70/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5.54 in
  • Bore Diameter  
    3.2500 in
  • Bushing Size
    4040
  • Keyway Size
    3/4 x 3/8 in
  • Length Through Bore  
    4 in
  • Max Hub Outside Diameter
    7-3/4 (Steel) in, 8-1/2 (Class 30 Gray Iron) in
  • Outside Diameter  
    5-3/4 in
  • Screw Length
    1-3/4 in
  • Screw Thread Size
    5/8 in
  • Weight
    15.52 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    3
  • Screw Torque
    1700 in
  • Torque Capacity
    77300 in
  • UPC_NO
    782475093328
  • Wrench Torque
    1700 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)