Motion
4040X 3 3/8

BROWNING
4040X 3 3/8

Taper Lock Bushing - 4040 Series, 3-3/8 in Bore, 7/8 x 7/16 in Keyway
MI ITEM #00224715
MFR #4040X 3 3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4040X 3 3/8

Taper Lock Bushing - 4040 Series, 3-3/8 in Bore, 7/8 x 7/16 in Keyway
MI ITEM #00224715
MFR #4040X 3 3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4040 X 3-3/8 TAPER BORE BUSHING
  • Key to Key Drive - Capscrews act as an external key
  • 1 1/2"/ft Taper on Barrel - Since this is a non-self locking taper it provides ease of installation and removal of products from the shaft

Specifications

  • Bushing Size
    4040
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    7/8 x 7/16 in
  • Length Through Bore
  • Torque Capacity
    77300 in
  • Screw Torque
    1700 in
  • Barrel Diameter
    5.5400 in
  • Screw Length
    1.7500 in
  • Manufacturer Catalog Number
    3751237
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289619160
  • UPC_NO
    662289619160
  • Weight
    14.78 lbs
  • Wrench Torque
    1700 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text