Motion
4040 3 5/8

TSUBAKI (UST)
4040 3 5/8

Taper Lock Bushing - 4040 Series, 3-5/8 in Bore
Mi Item #00224767
MFR #4040 3 5/8
Price$338.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
4040 3 5/8

Taper Lock Bushing - 4040 Series, 3-5/8 in Bore
Mi Item #00224767
MFR #4040 3 5/8

Mfr description
4040 3-5/8 TL BUSH W/KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$338.33/each

Specifications

Dimensions

  • Bore Diameter  
    3-5/8 in
  • Bushing Size
    4040
  • Length Through Bore  
    4.0000 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)