Motion
4040X4

BROWNING
4040X4

Taper Lock Bushing - 4040 Series, 4 in Bore, 1 x 1/2 in Keyway
Mi Item #00224820
MFR #4040X4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4040X4

Taper Lock Bushing - 4040 Series, 4 in Bore, 1 x 1/2 in Keyway
Mi Item #00224820
MFR #4040X4

Mfr description
4040 X 4" TAPER BORE BUSHING
  • Key to Key Drive - Capscrews act as an external key
  • 1 1/2"/ft Taper on Barrel - Since this is a non-self locking taper it provides ease of installation and removal of products from the shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Diameter
    5.5400 in
  • Bore Diameter  
    4 in
  • Bushing Size
    4040
  • Keyway Size
    1 x 1/2 in
  • Length Through Bore  
    4.0000 in
  • Screw Length
    1.7500 in
  • Weight
    22.00 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    3751310
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289619696
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    1700 in
  • Torque Capacity
    77300 in
  • UPC_NO
    662289619696
  • Wrench Torque
    1700 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)