Motion
4040 4
Taper Lock Bushing - 4040 Series, 4 in Bore, 1 x 1/2 in Keyway
Mi Item #00224831
MFR #4040 4
Price$327.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 4040 Series, 4 in Bore, 1 x 1/2 in Keyway
Mi Item #00224831
MFR #4040 4

Mfr description
4040 4 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$327.61/each

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Bushing Size
    4040
  • Keyway Size
    1 x 1/2 in
  • Length Through Bore  
    4.0000 in
  • Weight
    17.00 lbs

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    097039390172
  • Wrench Torque
    1700 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)