Motion
4545 X 2-3/16-KW  BUSHING

DODGE
4545 X 2-3/16-KW BUSHING

Taper Lock Bushing - 4545 Series, 2.1875 in Bore, 1/2 x 1/4 in Keyway, Sintered Steel Material
MI ITEM #00224873
MFR #4545 X 2-3/16-KW BUSHING
Price$392.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4545 X 2-3/16-KW BUSHING

Taper Lock Bushing - 4545 Series, 2.1875 in Bore, 1/2 x 1/4 in Keyway, Sintered Steel Material
MI ITEM #00224873
MFR #4545 X 2-3/16-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$392.48/each

Specifications

Dimensions

  • Bolt Circle Diameter
    6.13 in
  • Bore Diameter  
    2.1875 in
  • Bushing Size
    4545
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    4-1/2 in
  • Max Hub Outside Diameter
    8-3/4 (Steel) in, 9-1/2 (Class 30 Gray Iron) in
  • Outside Diameter  
    6.38 in
  • Screw Length
    2 in
  • Screw Thread Size
    3/4 in
  • Weight
    29.06 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    3
  • Screw Torque
    2450 in
  • Torque Capacity
    110000 in
  • UPC_NO
    782475093502
  • Wrench Torque
    2450 in/lb

Overview

Mfr description
4545 2-3/16 W/KW TL BUSHING 117419

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text