Motion
4545-2 5/8
Taper Lock Bushing - 4545 Series, 2-5/8 in Bore
MI ITEM #00224928
MFR #4545-2 5/8
Price$561.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 4545 Series, 2-5/8 in Bore
MI ITEM #00224928
MFR #4545-2 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$561.31/each

Specifications

Dimensions

  • Bore Diameter  
    2-5/8 in
  • Bushing Size
    4545
  • Length Through Bore  
    4.5000 in

Details

  • Bore Type
    Finished Bore

Overview

Mfr description
4545-2 5/8 BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text