Motion
4545 3.1/4

GATES RUBBER CO
4545 3.1/4

Taper Lock Bushing - 4545 Series, 3.2500 in Bore, 3/4 x 3/8 in Keyway, Cast Iron Material
Mi Item #00225028
MFR #4545 3.1/4
Price$796.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4545 3.1/4

Taper Lock Bushing - 4545 Series, 3.2500 in Bore, 3/4 x 3/8 in Keyway, Cast Iron Material
Mi Item #00225028
MFR #4545 3.1/4

Mfr description
4545 3-1/4 BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$796.77/each

Specifications

Dimensions

  • Bolt Circle Diameter
    6.13 in
  • Bore Diameter  
    3.2500 in
  • Bushing Size
    4545
  • Keyway Size
    3/4 x 3/8 in
  • Length Through Bore  
    4-1/2 in
  • Maximum Bore Diameter  
    4-15/16 in, 100 mm
  • Outside Diameter  
    6.38 in
  • Stocked Finished Bore
    3-1/4 in
  • Weight
    23.83 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    78595304
  • Manufacturer Upc Number
    072053089875
  • Material
    Cast Iron
  • Product Type
    Taper Locking Bushings
  • Torque Capacity
    110000 in
  • UPC_NO
    072053089875
  • Wrench Torque
    2450 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)