Motion
4545 3 1/4
Taper Lock Bushing - 4545 Series, 3.2500 in Bore, 3/4 x 3/8 in Keyway, CAST IRON Material
Mi Item #00225030
MFR #4545 3 1/4
Price$280.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 4545 Series, 3.2500 in Bore, 3/4 x 3/8 in Keyway, CAST IRON Material
Mi Item #00225030
MFR #4545 3 1/4

Mfr description
4545 3 1/4 BUSHING TB
  • Tapered non- flanged split bushings utilize screws to tighten on the shaft, providing excellent clamping force
  • Used on sprockets, sheaves and pulleys to increase clamping force over standard bored-to-size product that only utilizes a keyway and setscrew to lock onto the shaft
  • Their small size and the convenience and advantages of tapered construction make them of great value on many devices for use on shafts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$280.53/each

Specifications

Dimensions

  • Barrel Diameter Large End
    6.375 in
  • Barrel Length
    4.5 in
  • Bolt Circle Diameter
    6.13 in
  • Bore Diameter  
    3.2500 in
  • Bushing Size
    4545
  • Keyway Size
    3/4 x 3/8 in
  • Length Through Bore  
    4.5
  • Max Hub Outside Diameter
    10-1/2 in, 8-3/4 in, 9-1/2 in
  • Maximum Bore Diameter  
    4-15/16 in, 100 mm
  • Outside Diameter  
    6-3/8 in
  • Screw Length
    2 in
  • Screw Thread Size
    3/4-10 in
  • Stocked Finished Bore
    3.25 in
  • Storage Dimension Height
    4.875 in
  • Storage Dimension Length
    7.063 in
  • Storage Dimension Width
    7.063
  • Weight
    22.92 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4545 3 1/4
  • Material
    CAST IRON
  • Number Of Bolt Holes
    3
  • Product Brochure
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    2450 in
  • UPC_NO
    697950036571
  • Wrench Torque
    2450 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)