Motion
4545 3 3/8
Taper Lock Bushing - 4545 Series, 3.3750 in Bore, 7/8 x 7/16 in Keyway, CAST IRON Material
Mi Item #00225041
MFR #4545 3 3/8
Price$344.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 4545 Series, 3.3750 in Bore, 7/8 x 7/16 in Keyway, CAST IRON Material
Mi Item #00225041
MFR #4545 3 3/8

Mfr description
4545 3 3/8 BUSHING TB
  • Tapered non- flanged split bushings utilize screws to tighten on the shaft, providing excellent clamping force
  • Used on sprockets, sheaves and pulleys to increase clamping force over standard bored-to-size product that only utilizes a keyway and setscrew to lock onto the shaft
  • Their small size and the convenience and advantages of tapered construction make them of great value on many devices for use on shafts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$344.54/each

Specifications

Dimensions

  • Barrel Diameter Large End
    6.375 in
  • Barrel Length
    4.5 in
  • Bolt Circle Diameter
    6.13 in
  • Bore Diameter  
    3.3750 in
  • Bushing Size
    4545
  • Keyway Size
    7/8 x 7/16 in
  • Length Through Bore  
    4.5
  • Max Hub Outside Diameter
    10-1/2 in, 8-3/4 in, 9-1/2 in
  • Maximum Bore Diameter  
    4-15/16 in, 100 mm
  • Outside Diameter  
    6-3/8 in
  • Screw Length
    2 in
  • Screw Thread Size
    3/4-10 in
  • Stocked Finished Bore
    3.375 in
  • Storage Dimension Height
    4.875 in
  • Storage Dimension Length
    7.063 in
  • Storage Dimension Width
    7.063
  • Weight
    22.38 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4545 3 3/8
  • Material
    CAST IRON
  • Number Of Bolt Holes
    3
  • Product Brochure
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    2450 in
  • UPC_NO
    697950036588
  • Wrench Torque
    2450 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)