Overview
Mfr description
BU4545 BUSHING 3.8750 BORE 1 X 1/2 KW
Specifications
- Bushing Size4545
- Bore TypeFinished Bore
- Bore Diameter
- Keyway Size1 x 1/2 in
- Length Through Bore
- MaterialCast Iron
- Torque Capacity110000 in
- Screw Torque2450 ft-lbs
- Bolt Circle Diameter6.13 in
- Number Of Bolt Holes3
- Screw Thread Size3/4-10 in
- Screw Length2 in
- UPC_NO782934030840
- Weight18.90 lbs
- Wrench Torque2450 in/lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data