Motion
4545 X 4-KW  BUSHING

DODGE
4545 X 4-KW BUSHING

Taper Lock Bushing - 4545 Series, 4.0000 in Bore, 1 x 1/2 in Keyway, Sintered Steel Material
Mi Item #00225121
MFR #4545 X 4-KW BUSHING
Price$300.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4545 X 4-KW BUSHING

Taper Lock Bushing - 4545 Series, 4.0000 in Bore, 1 x 1/2 in Keyway, Sintered Steel Material
Mi Item #00225121
MFR #4545 X 4-KW BUSHING

Mfr description
4545 4" W/KW TL BUSHING 117439
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$300.90/each

Specifications

Dimensions

  • Bolt Circle Diameter
    6.13 in
  • Bore Diameter  
    4.0000 in
  • Bushing Size
    4545
  • Keyway Size
    1 x 1/2 in
  • Length Through Bore  
    4-1/2 in
  • Max Hub Outside Diameter
    8-3/4 (Steel) in, 9-1/2 (Class 30 Gray Iron) in
  • Outside Diameter  
    6.38 in
  • Screw Length
    2 in
  • Screw Thread Size
    3/4 in
  • Weight
    18.61 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    3
  • Screw Torque
    2450 in
  • Torque Capacity
    110000 in
  • UPC_NO
    782475093670
  • Wrench Torque
    2450 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)