Motion
4545X 4 3/8

BROWNING
4545X 4 3/8

Taper Lock Bushing - 4545 Series, 4-3/8 in Bore, 1 x 1/2 in Keyway
MI ITEM #00225164
MFR #4545X 4 3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4545X 4 3/8

Taper Lock Bushing - 4545 Series, 4-3/8 in Bore, 1 x 1/2 in Keyway
MI ITEM #00225164
MFR #4545X 4 3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4545 X 4-3/8 TAPER BORE BUSHING
  • Key to Key Drive - Capscrews act as an external key
  • 1 1/2"/ft Taper on Barrel - Since this is a non-self locking taper it provides ease of installation and removal of products from the shaft

Specifications

  • Bushing Size
    4545
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    1 x 1/2 in
  • Length Through Bore
  • Torque Capacity
    110000 in
  • Screw Torque
    2450 in
  • Barrel Diameter
    6.1300 in
  • Screw Length
    2.0000 in
  • Manufacturer Catalog Number
    3625316
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289671083
  • UPC_NO
    662289671083
  • Weight
    30.00 lbs
  • Wrench Torque
    2450 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text