Motion
5050 X 2-15/16-KW  BUSHING

DODGE
5050 X 2-15/16-KW BUSHING

Taper Lock Bushing - 5050 Series, 2.9375 in Bore, 3/4 x 3/8 in Keyway, Sintered Steel Material
Mi Item #00225212
MFR #5050 X 2-15/16-KW BUSHING
Price$627.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5050 X 2-15/16-KW BUSHING

Taper Lock Bushing - 5050 Series, 2.9375 in Bore, 3/4 x 3/8 in Keyway, Sintered Steel Material
Mi Item #00225212
MFR #5050 X 2-15/16-KW BUSHING

Mfr description
5050 2-15/16 W/KW TL BUSHING 117459
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$627.79/each

Specifications

Dimensions

  • Bolt Circle Diameter
    6.72 in
  • Bore Diameter  
    2.9375 in
  • Bushing Size
    5050
  • Keyway Size
    3/4 x 3/8 in
  • Length Through Bore  
    5 in
  • Max Hub Outside Diameter
    10-1/2 (Class 30 Gray Iron) in, 9-1/2 (Steel) in
  • Outside Diameter  
    7 in
  • Screw Length
    2-1/4 in
  • Screw Thread Size
    7/8 in
  • Weight
    35.97 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    3
  • Screw Torque
    3100 in
  • Torque Capacity
    126000 in
  • UPC_NO
    782475093830
  • Wrench Torque
    3100 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)