Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
5050X 3 3/8

Taper Lock Bushing - 5050 Series, 3-3/8 in Bore, 7/8 x 7/16 in Keyway
MI ITEM #00225221
MFR #5050X 3 3/8

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
5050 X 3-3/8 TAPER BORE BUSHING
  • Key to Key Drive - Capscrews act as an external key
  • 1 1/2"/ft Taper on Barrel - Since this is a non-self locking taper it provides ease of installation and removal of products from the shaft

Specifications

  • Bushing Size
    5050
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    7/8 x 7/16 in
  • Length Through Bore
  • Torque Capacity
    126000 in
  • Screw Torque
    3100 in
  • Barrel Diameter
    6.7200 in
  • Screw Length
    2.2500 in
  • Manufacturer Catalog Number
    3625357
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289671168
  • UPC_NO
    662289671168
  • Weight
    38.00 lbs
  • Wrench Torque
    3100 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text