Motion
5050 3 7/16
Taper Lock Bushing - 5050 Series, 3.4375 in Bore, 7/8 x 7/16 in Keyway, CAST IRON Material
MI ITEM #00225240
MFR #5050 3 7/16
Your Price$611.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 5050 Series, 3.4375 in Bore, 7/8 x 7/16 in Keyway, CAST IRON Material
MI ITEM #00225240
MFR #5050 3 7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$611.57/each(List $681.04)

Overview

Mfr description
5050 3 7/16 BUSHING TB
  • Tapered non- flanged split bushings utilize screws to tighten on the shaft, providing excellent clamping force
  • Used on sprockets, sheaves and pulleys to increase clamping force over standard bored-to-size product that only utilizes a keyway and setscrew to lock onto the shaft
  • Their small size and the convenience and advantages of tapered construction make them of great value on many devices for use on shafts

Specifications

  • Bushing Size
    5050
  • Barrel Diameter Large End
    7 in
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Barrel Length
    5 in
  • Keyway Size
    7/8 x 7/16 in
  • Outside Diameter
  • CAD Drawing
  • Length Through Bore
  • Material
    CAST IRON
  • Stocked Finished Bore
    3.4375 in
  • Screw Torque
    3100 in
  • Storage Dimension Height
    5.125 in
  • Max Hub Outside Diameter
    10-1/2 in, 11-1/2 in, 9-1/2 in
  • Bolt Circle Diameter
    6.72 in
  • Number Of Bolt Holes
    3
  • Storage Dimension Length
    7.125 in
  • Screw Thread Size
    7/8-9 in
  • Storage Dimension Width
    7.125
  • Screw Length
    2-1/4 in
  • Product Brochure
  • Manufacturer Catalog
  • UPC_NO
    697950036762
  • Weight
    33.02 lbs
  • Wrench Torque
    3100 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text