Motion
5050 3 5/8
Taper Lock Bushing - 5050 Series, 3.6250 in Bore, 7/8 x 7/16 in Keyway, CAST IRON Material
MI ITEM #00225250
MFR #5050 3 5/8
Price$681.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 5050 Series, 3.6250 in Bore, 7/8 x 7/16 in Keyway, CAST IRON Material
MI ITEM #00225250
MFR #5050 3 5/8

Mfr description
5050 3 5/8 BUSHING TB
  • Tapered non- flanged split bushings utilize screws to tighten on the shaft, providing excellent clamping force
  • Used on sprockets, sheaves and pulleys to increase clamping force over standard bored-to-size product that only utilizes a keyway and setscrew to lock onto the shaft
  • Their small size and the convenience and advantages of tapered construction make them of great value on many devices for use on shafts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$681.04/each

Specifications

Dimensions

  • Barrel Diameter Large End
    7 in
  • Barrel Length
    5 in
  • Bolt Circle Diameter
    6.72 in
  • Bore Diameter  
    3.6250 in
  • Bushing Size
    5050
  • Keyway Size
    7/8 x 7/16 in
  • Length Through Bore  
    5
  • Max Hub Outside Diameter
    10-1/2 in, 11-1/2 in, 9-1/2 in
  • Maximum Bore Diameter  
    5 in, 125 mm
  • Outside Diameter  
    7 in
  • Screw Length
    2-1/4 in
  • Screw Thread Size
    7/8-9 in
  • Stocked Finished Bore
    3.625 in
  • Storage Dimension Height
    5.125 in
  • Storage Dimension Length
    7.125 in
  • Storage Dimension Width
    7.125
  • Weight
    31.75 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    5050 3 5/8
  • Material
    CAST IRON
  • Number Of Bolt Holes
    3
  • Product Brochure
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    3100 in
  • UPC_NO
    697950036779
  • Wrench Torque
    3100 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)