Motion
5050X 3 15/16

BROWNING
5050X 3 15/16

Taper Lock Bushing - 5050 Series, 3-15/16 in Bore, 1 x 1/2 in Keyway
Mi Item #00225266
MFR #5050X 3 15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
5050X 3 15/16

Taper Lock Bushing - 5050 Series, 3-15/16 in Bore, 1 x 1/2 in Keyway
Mi Item #00225266
MFR #5050X 3 15/16

Mfr description
5050 X 3-15/16 TAPER BORE BUSHING
  • Key to Key Drive - Capscrews act as an external key
  • 1 1/2"/ft Taper on Barrel - Since this is a non-self locking taper it provides ease of installation and removal of products from the shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Diameter
    6.7200 in
  • Bore Diameter  
    3-15/16 in
  • Bushing Size
    5050
  • Keyway Size
    1 x 1/2 in
  • Length Through Bore  
    5.0000 in
  • Screw Length
    2.2500 in
  • Weight
    38.00 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    3625399
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289671151
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    3100 in
  • Torque Capacity
    126000 in
  • UPC_NO
    662289671151
  • Wrench Torque
    3100 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)