Motion
6050 X 4-7/16-KW  BUSHING

DODGE
6050 X 4-7/16-KW BUSHING

Taper Lock Bushing - 6050 Series, 4.4375 in Bore, 1 x 1/4 in Keyway, Sintered Steel Material
MI ITEM #00225358
MFR #6050 X 4-7/16-KW BUSHING
Your Price$1,633.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6050 X 4-7/16-KW BUSHING

Taper Lock Bushing - 6050 Series, 4.4375 in Bore, 1 x 1/4 in Keyway, Sintered Steel Material
MI ITEM #00225358
MFR #6050 X 4-7/16-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,633.17/each(List $1,959.81)

Overview

Mfr description
6050 X 4-7/16 W/KW TL BUSHING 117474

Specifications

  • Bushing Size
    6050
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    1 x 1/4 in
  • Outside Diameter
  • Length Through Bore
  • Material
    Sintered Steel
  • Torque Capacity
    282000 in
  • Screw Torque
    7820 in
  • Max Hub Outside Diameter
    13-1/2 (Steel) in, 15-1/2 (Class 30 Gray Iron) in
  • Bolt Circle Diameter
    9 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    1-1/4 in
  • Screw Length
    3-1/2 in
  • UPC_NO
    782475093984
  • Weight
    62.57 lbs
  • Wrench Torque
    7820 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text