Motion
6050 X 5-15/16-KW  BUSHING

DODGE
6050 X 5-15/16-KW BUSHING

Taper Lock Bushing - 6050 Series, 5.9375 in Bore, 1-1/2 x 3/4 in Keyway, Sintered Steel Material
Mi Item #00225365
MFR #6050 X 5-15/16-KW BUSHING
Price$1,633.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6050 X 5-15/16-KW BUSHING

Taper Lock Bushing - 6050 Series, 5.9375 in Bore, 1-1/2 x 3/4 in Keyway, Sintered Steel Material
Mi Item #00225365
MFR #6050 X 5-15/16-KW BUSHING

Mfr description
6050 5-15/16 W/KW TL BUSHING 117476
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,633.17/each

Specifications

Dimensions

  • Bolt Circle Diameter
    9 in
  • Bore Diameter  
    5.9375 in
  • Bushing Size
    6050
  • Keyway Size
    1-1/2 x 3/4 in
  • Length Through Bore  
    5 in
  • Max Hub Outside Diameter
    13-1/2 (Steel) in, 15-1/2 (Class 30 Gray Iron) in
  • Outside Diameter  
    9-1/4 in
  • Screw Length
    3-1/2 in
  • Screw Thread Size
    1-1/4 in
  • Weight
    46.26 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    3
  • Screw Torque
    7820 in
  • Torque Capacity
    282000 in
  • UPC_NO
    782475094004
  • Wrench Torque
    7820 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)