Motion
7060 X 5-7/16-KW  BUSHING

DODGE
7060 X 5-7/16-KW BUSHING

Taper Lock Bushing - 7060 Series, 5.4375 in Bore, 1-1/4 x 5/8 in Keyway, Sintered Steel Material
Mi Item #00225371
MFR #7060 X 5-7/16-KW BUSHING
Price$1,658.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
7060 X 5-7/16-KW BUSHING

Taper Lock Bushing - 7060 Series, 5.4375 in Bore, 1-1/4 x 5/8 in Keyway, Sintered Steel Material
Mi Item #00225371
MFR #7060 X 5-7/16-KW BUSHING

Mfr description
7060 5-7/16 TL BUSHING 117491
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,658.52/each

Specifications

Dimensions

  • Bolt Circle Diameter
    10 in
  • Bore Diameter  
    5.4375 in
  • Bushing Size
    7060
  • Keyway Size
    1-1/4 x 5/8 in
  • Length Through Bore  
    6 in
  • Max Hub Outside Diameter
    14.8 (Steel) in, 17 (Class 30 Gray Iron) in
  • Outside Diameter  
    10-1/4 in
  • Screw Length
    3-1/2 in
  • Screw Thread Size
    1-1/4 in
  • Weight
    84.48 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    4
  • Screw Torque
    7820 in
  • Torque Capacity
    416000 in
  • UPC_NO
    782475094158
  • Wrench Torque
    7820 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)