Motion
7060 X 6-1/2-KW  BUSHING

DODGE
7060 X 6-1/2-KW BUSHING

Taper Lock Bushing - 7060 Series, 6.5000 in Bore, 1-1/2 x 3/4 in Keyway, Sintered Steel Material
MI ITEM #00225379
MFR #7060 X 6-1/2-KW BUSHING
Price$2,038.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
7060 X 6-1/2-KW BUSHING

Taper Lock Bushing - 7060 Series, 6.5000 in Bore, 1-1/2 x 3/4 in Keyway, Sintered Steel Material
MI ITEM #00225379
MFR #7060 X 6-1/2-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,038.98/each

Specifications

Dimensions

  • Bolt Circle Diameter
    10 in
  • Bore Diameter  
    6.5000 in
  • Bushing Size
    7060
  • Keyway Size
    1-1/2 x 3/4 in
  • Length Through Bore  
    6 in
  • Max Hub Outside Diameter
    14.8 (Steel) in, 17 (Class 30 Gray Iron) in
  • Outside Diameter  
    10-1/4 in
  • Screw Length
    3-1/2 in
  • Screw Thread Size
    1-1/4 in
  • Weight
    68.64 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    4
  • Screw Torque
    7820 in
  • Torque Capacity
    416000 in
  • UPC_NO
    782475094196
  • Wrench Torque
    7820 in/lb

Overview

Mfr description
7060 6-1/2 TL BUSHING 117495

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text