Motion
8065 X 7-KW  BUSHING

DODGE
8065 X 7-KW BUSHING

Taper Lock Bushing - 8065 Series, 7.0000 in Bore, 1-3/4 x 3/4 in Keyway, Sintered Steel Material
MI ITEM #00225394
MFR #8065 X 7-KW BUSHING
Your Price$2,449.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8065 X 7-KW BUSHING

Taper Lock Bushing - 8065 Series, 7.0000 in Bore, 1-3/4 x 3/4 in Keyway, Sintered Steel Material
MI ITEM #00225394
MFR #8065 X 7-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,449.75/each(List $2,939.71)

Overview

Mfr description
8065 7" TL BUSHING 117483

Specifications

  • Bushing Size
    8065
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    1-3/4 x 3/4 in
  • Outside Diameter
  • Length Through Bore
  • Material
    Sintered Steel
  • Torque Capacity
    456000 in
  • Screw Torque
    7820 in
  • Max Hub Outside Diameter
    15-1/2 (Steel) in, 17-1/2 (Class 30 Gray Iron) in
  • Bolt Circle Diameter
    11 in
  • Number Of Bolt Holes
    4
  • Screw Thread Size
    1-1/4 in
  • Screw Length
    3-1/2 in
  • UPC_NO
    782475094073
  • Weight
    91.10 lbs
  • Wrench Torque
    7820 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text