Motion
10085 X 7-KW

DODGE
10085 X 7-KW

Taper Lock Bushing - 10085 Series, 7.0000 in Bore, 1-3/4 x 3/4 in Keyway
MI ITEM #00225401
MFR #10085 X 7-KW
List Price$5,820.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10085 X 7-KW

Taper Lock Bushing - 10085 Series, 7.0000 in Bore, 1-3/4 x 3/4 in Keyway
MI ITEM #00225401
MFR #10085 X 7-KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,820.03/each for your price

Overview

Mfr description
10085 7" TL BUSHING 117486

Specifications

  • Bushing Size
    10085
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    1-3/4 x 3/4 in
  • Outside Diameter
  • Length Through Bore
  • Torque Capacity
    869000 in
  • Screw Torque
    13700 in
  • Number Of Bolt Holes
    4
  • Screw Thread Size
    1-1/2 in
  • Screw Length
    4-1/4 in
  • Manufacturer Catalog Number
    117486
  • Manufacturer Catalog
  • Manufacturer Upc Number
    782475094103
  • UPC_NO
    782475094103
  • Weight
    245.00 lbs
  • Wrench Torque
    13700 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text