Motion
10085 X 8-KW

DODGE
10085 X 8-KW

Taper Lock Bushing - 10085 Series, 8.0000 in Bore, 2 x 3/4 in Keyway, Cast Iron Material
Mi Item #00225402
MFR #10085 X 8-KW
Price$5,820.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10085 X 8-KW

Taper Lock Bushing - 10085 Series, 8.0000 in Bore, 2 x 3/4 in Keyway, Cast Iron Material
Mi Item #00225402
MFR #10085 X 8-KW

Mfr description
10085 8" TL BUSHING 117485
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,820.03/each

Specifications

Dimensions

  • Bore Diameter  
    8.0000 in
  • Bushing Size
    10085
  • Keyway Size
    2 x 3/4 in
  • Length Through Bore  
    8.5000 in
  • Outside Diameter  
    22.0000 in
  • Screw Length
    4-1/4 in
  • Screw Thread Size
    1-1/2 in
  • Weight
    219.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    117485
  • Manufacturer Upc Number
    782475094097
  • Material
    Cast Iron
  • Number Of Bolt Holes
    4
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    13700 in
  • Torque Capacity
    869000 in
  • UPC_NO
    782475094097
  • Wrench Torque
    13700 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)