Motion
10085 X 9-KW

DODGE
10085 X 9-KW

Taper Lock Bushing - 10085 Series, 9.0000 in Bore, 2 x 3/4 in Keyway, Sintered Steel Material
Mi Item #00225403
MFR #10085 X 9-KW
Price$5,820.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10085 X 9-KW

Taper Lock Bushing - 10085 Series, 9.0000 in Bore, 2 x 3/4 in Keyway, Sintered Steel Material
Mi Item #00225403
MFR #10085 X 9-KW

Mfr description
10085 9" TL BUSHING 117487
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,820.03/each

Specifications

Dimensions

  • Bolt Circle Diameter
    14-1/2 in
  • Bore Diameter  
    9.0000 in
  • Bushing Size
    10085
  • Keyway Size
    2 x 3/4 in
  • Length Through Bore  
    8-1/2 in
  • Max Hub Outside Diameter
    19-1/2 (Steel) in, 22 (Class 30 Gray Iron) in
  • Outside Diameter  
    14-3/4 in
  • Screw Length
    4-1/4 in
  • Screw Thread Size
    1-1/2 in
  • Weight
    190.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    4
  • Screw Torque
    13700 in
  • Torque Capacity
    869000 in
  • UPC_NO
    782475094110
  • Wrench Torque
    13700 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)