Motion
120100 X 12 KW

DODGE
120100 X 12 KW

Taper Lock Bushing - 120100 Series, 12.0000 in Bore, 1-3/4 x 3/4 in Keyway, Cast Iron Material
Mi Item #00225405
MFR #120100 X 12 KW
Price$9,561.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
120100 X 12 KW

Taper Lock Bushing - 120100 Series, 12.0000 in Bore, 1-3/4 x 3/4 in Keyway, Cast Iron Material
Mi Item #00225405
MFR #120100 X 12 KW

Mfr description
120100 12" TL BUSHING 117508
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,561.47/each

Specifications

Dimensions

  • Bore Diameter  
    12.0000 in
  • Bushing Size
    120100
  • Keyway Size
    1-3/4 x 3/4 in
  • Length Through Bore  
    10.0000 in
  • Outside Diameter  
    26.0000 in
  • Screw Length
    4-1/4 in
  • Screw Thread Size
    1-1/2 in
  • Weight
    290.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    117508
  • Manufacturer Upc Number
    782475094295
  • Material
    Cast Iron
  • Number Of Bolt Holes
    6
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    13700 in
  • Torque Capacity
    1520000 in
  • UPC_NO
    782475094295
  • Wrench Torque
    13700 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)