Motion
6F25P TL WELD-ON-HB

DODGE
6F25P TL WELD-ON-HB

Taper Locking Bushing Hub - Use 2517 Bushing, 6.0480 in OD, Steel
Mi Item #00225406
MFR #6F25P TL WELD-ON-HB
Price$153.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6F25P TL WELD-ON-HB

Taper Locking Bushing Hub - Use 2517 Bushing, 6.0480 in OD, Steel
Mi Item #00225406
MFR #6F25P TL WELD-ON-HB

Mfr description
6F25P TL HUB 226091
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$153.52/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3.3300 in
  • Bushing Bore Range
    Max Bore 2.6875 in
  • Bushing Size
    2517
  • Flange Thickness
    9/32 in
  • Length Through Bore
    1.5313 in
  • Outside Diameter
    6.0480 in
  • Pilot Diameter
    4.3125 in
  • Weight
    3.57 lbs

Details

  • Manufacturer Catalog Number
    226091
  • Material
    Steel
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushing Hubs
  • Product Types
    Bushing Hub
  • UPC_NO
    782475136735
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)