Motion
F30 TL WELD-ON HB

DODGE
F30 TL WELD-ON HB

Taper Locking Bushing Hub - Use 3020 Bushing, 5.7520 in OD, 1.8125 in Length, Steel
Mi Item #00225425
MFR #F30 TL WELD-ON HB
Price$231.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F30 TL WELD-ON HB

Taper Locking Bushing Hub - Use 3020 Bushing, 5.7520 in OD, 1.8125 in Length, Steel
Mi Item #00225425
MFR #F30 TL WELD-ON HB

Mfr description
F30 WELD ON HUB 226101
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$231.38/each

Specifications

Dimensions

  • Bushing Bore Range
    Max Bore 3.2500 in
  • Bushing Size
    3020
  • Flange Thickness
    1/4 in
  • Length Through Bore
    1.8125 in
  • Outside Diameter
    5.7520 in
  • Pilot Diameter
    5.5020 in
  • Weight
    4.75 lbs

Details

  • Manufacturer Catalog Number
    226101
  • Material
    Steel
  • Number Of Bolt Holes
    3
  • Product Types
    Bushing Hub
  • UPC_NO
    782475136759
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)